Zoro Homepage

Irwin 17/32 in. X 6 in. L High Speed Steel Drill Bit Straight Shank 1 pc

  • Mfr # 91134

  • Zoro # G4630014


product price: $23.59
/ea

Key Features

Finish
Black Oxide
Drill Bit Dimension Type
SAE
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91134
Zoro #
G4630014
UPC #
24721911346
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
SAE
Overall Length
6 in

Details

Finish
Black Oxide
Item
Drill Bit

Description

IRWIN Silver and Deming High Speed Steel Fractional Bit is constructed of M-7 high speed steel for high resistance to abrasion during tough drilling applications


  • • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
  • • All Silver & Deming bits are 6" long and feature a 1/2" reduced shank that fits all 1/2" drills
  • • Standard 118 degree point for use in wood, metal, and plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.