Shop IRWIN
See all product information
Irwin No 21 X 3-1/4 in. L High Speed Steel Wire Gauge Bit Straight Shank 1 pc
Mfr # 81121
Zoro # G4624100
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Overall Length
3-1/4 in
Drill Bit Size
#21
Material - Machining
High Speed Steel
SAE or Metric
SAE
Flute Length
2-1/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
81121
Zoro #
G4624100
UPC #
24721811219
Country of Origin
United States
Dimensions
Overall Length
3-1/4 in
Drill Bit Size
#21
Flute Length
2-1/8 in
Details
Item
Drill Bit
Material - Machining
High Speed Steel
SAE or Metric
SAE
Description
IRWIN General Purpose High Speed Steel Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- • Used where more precisely sized holes are required
- • Drills exact hole size; ideal for tapping
- • Standard 118 degree point for use in wood, metal, and plastic
- • #21 Drill Bit Size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.