
Bit Drill #26Wire Ga Cd
Mfr # 81126
Zoro # G4630498
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Overall Length
5.8 IN
Drill Bit Type
DRILL BITS: JOBBER LENGTH
System of Measurement
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81126
Zoro #
G4630498
UPC #
24721811264
Country of Origin
United States
Dimensions
Overall Length
5.8 IN
Details
Item
Jobber Length Drill Bit
Drill Bit Type
DRILL BITS: JOBBER LENGTH
System of Measurement
SAE
Description
General purpose high speed steel wire gauge straight shank jobber length drill bits is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance.
- • Used where more precisely sized holes are required
- • Drills exact hole size; ideal for tapping
- • Standard 118 degree point for use in wood, metal, and plastic
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.