
Irwin 33/64 in. X 6 in. L High Speed Steel Drill Bit Straight Shank 1 pc
Mfr # 91133
Zoro # G1918460
product price: $22.35
/eaKey Features
Overall Length
6.800 in
Drill Bit Point Angle
118 degree
Shank Dia.
0.50"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91133
Zoro #
G1918460
UPC #
24721911339
Country of Origin
Brazil
Dimensions
Overall Length
6.800 in
Shank Dia.
0.50"
Details
Item
Drill Bit
Drill Bit Point Angle
118 degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Three-flatted
Primary Material Application
Automotive
Drill Bit Type
Twist Drill Bit
Application
INDIVIDUAL
Description
IRWIN Silver and Deming High Speed Steel Fractional Bit is constructed of M-7 high speed steel for high resistance to abrasion during tough drilling applications. All Silver & Deming bits are 6 in. long and feature a 1/2 in. reduced shank that fits all 1/2 in. drills. Heavy-duty metal drilling, automotive, body shop, metal fabrication.
- • Three-flatted shank design provides better chuck grip and reduces slippage
- • Ideal for use in keyless chucks
- • Standard 118 degree point for use in wood, metal, and plastic
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.