
Irwin No 41 X 2-3/8 in. L High Speed Steel Jobber Length Wire Gauge Bit Straight Shank 1 pk
Mfr # 81141
Zoro # G4624679
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Overall Length
2-3/8 in
Flute Length
1-3/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81141
Zoro #
G4624679
UPC #
24721811417
Country of Origin
United States
Dimensions
Overall Length
2-3/8 in
Flute Length
1-3/8 in
Details
Item
Drill Bit
SAE or Metric
SAE
Description
General purpose high speed steel wire gauge straight shank jobber length drill bits is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance.
- • Used where more precisely sized holes are required
- • Drills exact hole size; ideal for tapping
- • Standard 118 degree point for use in wood, metal, and plastic
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.