Zoro Homepage

Bit Drill #4Wire Ga Cd

  • Mfr # 81104

  • Zoro # G4626499


product price: $7.59
/ea

Key Features

Overall Length
5.8 in
Drill Bit Type
Jobber
Application
INDIVIDUAL
Flute Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81104
Zoro #
G4626499
UPC #
24721811042
Country of Origin
United States

Dimensions

Overall Length
5.8 in
Flute Length
2-1/2 in

Details

Drill Bit Type
Jobber
Application
INDIVIDUAL

Description

General purpose high speed steel wire gauge straight shank jobber length drill bits is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance.


  • • Used where more precisely sized holes are required
  • • Drills exact hole size; ideal for tapping
  • • Standard 118 degree point for use in wood, metal, and plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.