Zoro Homepage

Bit Drill #51Wire Ga Cd

  • Mfr # 81151

  • Zoro # G4629649


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Overall Length
2 in
Flute Length
1 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81151
Zoro #
G4629649
UPC #
24721811516
Country of Origin
United States

Dimensions

Overall Length
2 in
Flute Length
1 in

Details

Item
Drill Bit
SAE or Metric
SAE

Description

IRWIN General Purpose High Speed Steel Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance


  • • Used where more precisely sized holes are required
  • • Drills exact hole size; ideal for tapping
  • • Standard 118 degree point for use in wood, metal, and plastic
  • • #51 Drill Bit Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.