Irwin 9/32 in. X 4-1/4 in. L High Speed Steel Drill Bit Straight Shank 1 pc

  • Mfr # 63918

  • Zoro # G4625080


product price:  $10.89
/ea

Key Features

Overall Length
0.300 in
Application
NON-ENERGY USING
Height
7.300 in
Drill Bit Dimension Type
Jobber
Width
1.900 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63918
Zoro #
G4625080
UPC #
42526639180
Country of Origin
China

Dimensions

Overall Length
0.300 in
Height
7.300 in
Drill Bit Dimension Type
Jobber
Width
1.900 in

Details

Application
NON-ENERGY USING
Bit Type
Jobber

Description

IRWIN Titanium Nitride Coated High Speed Steel Drill Bits Features heavy-duty web design to provide extreme rigidity when drilling in metal applications


  • • Heavy-duty web design provides extreme rigidity when drilling in metal applications
  • • Lasts up to six times longer than standard high speed still drill bits
  • • Shorter cutting lips reduce torque when drilling in high tensile strength materials
  • • 135-degree split point reduces feed pressure for easier penetration without work hardening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.