Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 6 in L, Magnetic
Mfr # 4935704
Zoro # G2593491
product price: $8.99
/eaKey Features
Number of Pieces
1
Drive Size
1/4 in
Drive Type
Hex
Shank Size
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4935704
Zoro #
G2593491
UPC #
024721901064
Country of Origin
China
Dimensions
Overall Length
6"
Drive Size
1/4 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
6 in
Bit Length
6 in
Details
Item
Bit Holder
Number of Pieces
1
Drive Type
Hex
Material
Steel
Bit Holder Drive Type
Hex
Shank Style
Hex
Fastening Tool Item
Bit Holder
Magnetic/Nonmagnetic
Magnetic
Bit Retainer Type
Quick Change
Application - Tools
Power
Fastening Tool Material
Steel
Impact Rated
Not Impact Rated
Shank Shape
Hex
Features
Quick Change Release
Application
Quick Change Bit Holder, Bit Extension
Magnetized Tip
Magnetic
Product Type
Bit Holder
For Tool Type
Power
Description
This Irwin 4935704 Bit Holder is a high-quality tool that will help you to get the job done. It has a magnetic hex shank, making it perfect for working with fasteners. The bit holder has a quick change retainer system, allowing you to change bits quickly and easily. The magnetic hex shank makes this product compatible with hex tools from most manufacturers. This bit holder has an overall length of 6 in., and its drive size is 1/4 in.. The hex shank style means it can be used with any tool which uses the same size hexagon socket head cap screw. If you want to work faster and more efficiently, then this Irwin Magnetic Bit Holder is the perfect choice for your needs.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.