Zoro Homepage

Bit Torx Power T25 2 Length

  • Mfr # HNIWAF22TX25B5

  • Zoro # G907051065


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Overall Bit Length
2 in
Width
0.3 in
Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team