Blind Rivet, Countersunk Head, 0.125 in Dia., 0.453 in L, Aluminum Body, 1000 PK
- Mfr # PAAK405
- Zoro # G200412600
product price:Â
$
53.29
/pk of 1000, $0.05/ea
Key Features
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.251 in - .312 in
Standards
IFI-114
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAAK405
- Zoro #
- G200412600
- UPC #
- -
- Country of Origin
- China
- Item
- Blind Rivet
- Head Type
- Countersunk
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- .251 in - .312 in
- Standards
- IFI-114
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 0.125 in
- Body Length
- 0.453 in
Description
Aluminum Blind Rivet With Aluminum Mandrel, Countersunk Head 1/8 X .251-.312 Grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.