Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, Countersunk Head, 0.1875 in Dia., 0.69 in L, Aluminum Body, 1000 PK

  • Mfr # PASK608

  • Zoro # G700412612


product price: $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.376 in - .500 in
Standards
IFI-114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PASK608
Zoro #
G700412612
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
0.1875 in
Body Length
0.69 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.376 in - .500 in
Standards
IFI-114
System of Measurement
Inch

Description

Aluminum Blind Rivet With Steel Mandrel, Countersunk Head 3/16 X .376-.500 Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.