Blind Rivet, Dome Head, 0.125 in Dia., 0.252 in L, Aluminum Body, 1000 PK
- Mfr # PASD401H-VL
- Zoro # G700412773
product price:Â
$
56.35
/pk of 1000, $0.06/ea
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
0.125 in
Grip Range
.032 in - .062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PASD401H-VL
- Zoro #
- G700412773
- UPC #
- -
- Country of Origin
- China
Dimensions
- Rivet Diameter
- 0.125 in
- Body Length
- 0.252 in
Details
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .032 in - .062 in
- Standards
- IFI-114
- System of Measurement
- Inch
Description
Aluminum Closed- End Blind Rivet With Steel Mandrel, Dome Head 1/8 X .031-.062 Grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.