Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, Dome Head, 0.125 in Dia., 0.40 in L, Copper Body, 1000 PK

  • Mfr # PCBD404

  • Zoro # G000412916


product price: $105.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Copper
Mandrel Material
Brass
Grip Range
.126 in - .250 in
Standards
IFI-114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBD404
Zoro #
G000412916
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
0.125 in
Body Length
0.40 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Copper
Mandrel Material
Brass
Grip Range
.126 in - .250 in
Standards
IFI-114
System of Measurement
Inch

Description

Copper Blind Rivet With Brass Mandrel, Dome Head 1/8 X .126-.250 Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.