Blind Rivet, Dome Head, 0.15625 in Dia., 0.353 in L, Aluminum Body, 1000 PK
- Mfr # PAAD503B
- Zoro # G600412699
product price:Â
$
57.75
/pk of 1000, $0.06/ea
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
0.15625 in
Grip Range
.126 in - .187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAAD503B
- Zoro #
- G600412699
- UPC #
- -
- Country of Origin
- China
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- .126 in - .187 in
- Standards
- IFI-114
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 0.15625 in
- Body Length
- 0.353 in
Description
Aluminum Blind Rivet, With Aluminum Mandrel Dome Head 5/32 X .126-.187 Grip, Black Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.