Shop IRWIN
See all product information
Create Account
Blind Rivet, Dome Head, 0.15625 in Dia., 0.77 in L, Steel Body, 1000 PK
- Mfr # PSSD510
- Zoro # G100412571
product price:Â
$
74.55
/pk of 1000, $0.07/ea
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.501 in - .625 in
Standards
IFI-114
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSSD510
- Zoro #
- G100412571
- UPC #
- -
- Country of Origin
- China
Dimensions
- Rivet Diameter
- 0.15625 in
- Body Length
- 0.77 in
Details
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- .501 in - .625 in
- Standards
- IFI-114
- System of Measurement
- Inch
Description
Steel Blind Rivet With Steel Mandrel, Dome Head 5/32 X .501-.625 Grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.