Shop IRWIN
See all product information
Create Account
Blind Rivet, Dome Head, 0.1875 in Dia., 0.315 in L, Steel Body, 1000 PK
- Mfr # PSSD602BO
- Zoro # G200412518
product price:Â
$
73.65
/pk of 1000, $0.07/ea
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.063 in - .125 in
Standards
IFI-114
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSSD602BO
- Zoro #
- G200412518
- UPC #
- -
- Country of Origin
- China
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- .063 in - .125 in
- Standards
- IFI-114
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 0.1875 in
- Body Length
- 0.315 in
Description
Steel Blind Rivet With Steel Mandrel Dome Head 3/16 X .063-.125 Grip, Black Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.