Blind Rivet, Dome Head, 0.197 in Dia., 0.305 in L, Aluminum Body, 100 PK

  • Mfr # PASG604

  • Zoro # G1490087


product price: $17.79
/pk 100, $0.18/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
0.197 in
Body Length
0.305 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PASG604
Zoro #
G1490087
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
0.197 in
Body Length
0.305 in
Maximum Hole Diameter
0.205 in
Head Diameter
3/8 in
Shank Diameter
0.197 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Standards
IFI-114
System of Measurement
Inch
Blind Rivet Type
Multigrip Open End
Material Grade/Class
IFI-116-26

Description

Blind Rivet,.197 in dia,PK100, Shank Diameter 0.197 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 3/8 in, Maximum Hole Diameter 0.205 in, Material Grade/Class IFI-116-26, Mandrel Material Steel, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.