Blind Rivet, Dome Head, 1/4 in Dia., 0.615 in L, Aluminum Body, 1000 PK

  • Mfr # PAST8250

  • Zoro # G700412520


product price:  $423.99
/pk 1000, $0.42/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
.188 in - .250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAST8250
Zoro #
G700412520
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/4 in
Body Length
0.615 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.188 in - .250 in
Standards
IFI-114
System of Measurement
Inch

Description

Aluminum T Blind Rivet With Steel Mandrel, Dome Head 1/4 X .188-.250 Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.