Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 1000 PK

  • Mfr # PTTD812

  • Zoro # G200412853


product price: $505.99
/pk 1000, $0.51/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/4 in
Grip Range
.626 in - .750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTTD812
Zoro #
G200412853
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/4 in
Body Length
1 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.626 in - .750 in
Standards
IFI-114
System of Measurement
Inch

Description

Stainless Steel Blind Rivet With Stainless Mandrel, Dome Head 1/4 X .626-.750 Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.