Blind Rivet, Large Flanged Head, 0.125 in Dia., 0.438 in L, Aluminum Body, 1000 PK
- Mfr # PAAL405
- Zoro # G400412714
product price:Â
$
69.29
/pk of 1000, $0.07/ea
Key Features
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.251 in - .312 in
Standards
IFI-114
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAAL405
- Zoro #
- G400412714
- UPC #
- -
- Country of Origin
- China
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- .251 in - .312 in
- Standards
- IFI-114
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 0.125 in
- Body Length
- 0.438 in
Description
Aluminum Blind Rivet With Aluminum Mandrel, Large Flange, 1/8 X .251-.312 Grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.