Shop IRWIN
See all product information
Create Account
Blind Rivet, Large Flanged Head, 1/4 in Dia., 3/4 in L, Steel Body, 1000 PK
- Mfr # PSSL808
- Zoro # G700412735
product price:Â
$
119.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Head Type
Large Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
.376 in - .500 in
Standards
IFI-114
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSSL808
- Zoro #
- G700412735
- UPC #
- -
- Country of Origin
- China
Dimensions
- Rivet Diameter
- 1/4 in
- Body Length
- 3/4 in
Details
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- .376 in - .500 in
- Standards
- IFI-114
- System of Measurement
- Inch
Description
Steel Blind Rivet With Steel Mandrel, Large Flange, 1/4 X .376-.500 Grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.