Zoro Homepage

Blind Rivet Maintenance Assortment

  • Mfr # BRK400A

  • Zoro # G1490279


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Blind Rivet Type
Assortment
Mandrel Material
Steel
Product Type
Blind Rivet
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRK400A
Zoro #
G1490279
UPC #
-
Country of Origin
United States

Details

Item
Blind Rivet
Head Type
Dome
Blind Rivet Type
Assortment
Mandrel Material
Steel
Product Type
Blind Rivet
Material Grade/Class
Ungraded
Body Material
Aluminum

Description

Blind Rivet, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Material Grade/Class Ungraded, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.