Zoro Homepage

Bolt Extractor, 17mm, Black Oxide

  • Mfr # 1859128

  • Zoro # G7625791


product price: $28.69
/ea

Key Features

Material
Carbon Steel
For Removing Studs, Bolts, Screws
Yes
Size
17mm
Drive Size (In.)
3/8
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1859128
Zoro #
G7625791
UPC #
673765179108
Country of Origin
United States

Dimensions

Size
17mm
Drive Size (In.)
3/8
Overall Length (In.)
2-1/2
Drive Size
3/8 in
Overall Length
2 1/2 in
For Bolt Size
17.00mm
Compatible Bolt Size
17.00 mm

Details

Item
8 Piece Hex Bit Socket Set on Clip Rail
Material
Carbon Steel
For Removing Studs, Bolts, Screws
Yes
Impact Rated
Yes
Type
Socket
Features
Built for Maximum Durability and Long Life with Impact Drivers, Reverse Spiral Flutes Engineered to Provide Maximum Gripping Power to Easily Remove Broken, Damaged, or Rusted Nuts, Bolts and Screws, Fits All Types of Fasteners, Resists Corrosion
Drive Type
Square
Extractor Type
Spiral Flute Extractor
Material - Machining
Carbon Steel

Description

Bolt Extractor, Extractor Type Spiral Flute Extractor, For Bolt Size 17.00mm, Material - Machining Carbon Steel, Overall Length 2 1/2 in, Drive Size 3/8 in, Drive Type Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.