Zoro Homepage

Bolt Extractor Set, 1/4-3/4 In, 9 Pc

  • Mfr # 54009

  • Zoro # G1661764


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
9
Includes
1/2 in, 1/4 in, 11/16 in, 3/4 in (19mm), 3/8 in, 5/16 in (8mm), 5/8 in (16mm), 7/16 (11mm), 9/16 in (14mm) in
For Removing Studs, Bolts, Screws
1/4-3/4" & 8-19mm
Drive Size (In.)
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54009
Zoro #
G1661764
UPC #
024721540096
Country of Origin
United States

Dimensions

Drive Size (In.)
3/8
For Bolt Size
1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Drive Size
3/8 in
Socket Size
1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Standard Socket Style/Size
Standard Bolt Extractors: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Socket Size Range
1/4 in to 1 in
Standard Socket Size
1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Socket Depth
Standard
Socket Length
1 in

Details

Item
Screw Extractor Set
Material
Steel
Number of Pieces
9
Includes
1/2 in, 1/4 in, 11/16 in, 3/4 in (19mm), 3/8 in, 5/16 in (8mm), 5/8 in (16mm), 7/16 (11mm), 9/16 in (14mm) in
For Removing Studs, Bolts, Screws
1/4-3/4" & 8-19mm
Type
Left Hand Spiral Flute
Impact Rated
No
Material - Machining
Carbon Steel
Drive Type
Hand
Extractor Type
Bolt Extractor
Container Type
Case
For Bolt Thread Direction
Right Hand
Includes Wrenches
No
Insulated
No
Includes Deep Sockets
Deep Sockets Not Included
Tether Ready
No
Finish
Unfinished
Includes Drive Tools
No
Piece Count Range
2 to 25
Sockets Included
Bolt Extractor
Number of Standard Sockets
9
Measurement Type
Metric, SAE
Socket Shape
Bolt Extractor
Includes Socket Bits
Socket Bits Not Included
Non-Sparking
No
Includes Standard Sockets
Standard Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
None
Product Type
Screw Extractor Set
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Torx Sockets
Torx Sockets Not Included
Includes Locking
Locking Not Included
Series
IRWIN
Includes Insulation
Not Insulated

Description

Screw Extractor Set, Standard Socket Count/Style (9) Bolt Extractors, Standard Socket Style/Size Standard Bolt Extractors: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, Metric, SAE, Bolt Extractor, Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.