Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom - 12 - 24 NC, HCS Tap - Bulk

  • Mfr # 1232ZR

  • Zoro # G3664976


product price: $4.99
/ea
Sold in multiples of 5 for $24.95

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Thread Direction
Right Hand
Thread Size
#12-24
Threads per Inch
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1232ZR
Zoro #
G3664976
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#12-24

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Style
Straight Flute
Thread Direction
Right Hand
Threads per Inch
24
Thread Pitch
24
Thread Standard
UNC

Description

Die Wrench, Thread Size #12-24, UNC, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.