Brad Drill Bits
Mfr # 49616
Zoro # G602635508
product price: $6.19
/eaKey Features
Decimal Equivalent
0.3
Overall Length
5 1/4 in
Drill Bit Size
3/8 in
Primary Material Application
Wood
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49616
Zoro #
G602635508
UPC #
024721496164
Country of Origin
China
Dimensions
Overall Length
5 1/4 in
Drill Bit Size
3/8 in
Shank Diameter
3/8 in
Maximum Drilling Depth
3 7/16 in
Details
Item
Brad Drill Bits
Decimal Equivalent
0.3
Primary Material Application
Wood
Cutting Direction
Right Hand
Drill Bit Point Type
Brad-Point
Material - Machining
High Speed Steel
Flute Type
Parabolic
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Description
Brad Drill Bits, High Speed Steel, 3/8 in, Straight, 5 1/4 in Overall Length, Shank Diameter 3/8 in, Bright (Uncoated), Maximum Drilling Depth 3 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.