
Bulk Long Ship Impact Wrench Auger Bit
Mfr # 48513
Zoro # G0764368
product price: $43.19
/eaSold in multiples of 6 for $259.14
Key Features
Overall Length
12 in
Diameter
13/16 in
Finish - Machining
PTFE
Cutting Direction
Right Hand
Drill Style
Auger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48513
Zoro #
G0764368
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
12 in
Drill Bit Size
13/16 in
Diameter
13/16 in
Shank Hex Size
7/16 in
Details
Item
Auger Drill Bit
Finish - Machining
PTFE
Cutting Direction
Right Hand
Drill Style
Auger
Material - Machining
Steel
Primary Material Application
Wood
Shank Type - Machining
Hex
Decimal Equivalent
0.8125
Auger Style
Ship Auger
Flute Type
Parabolic
Measurement System
Fractional Inch
Auger Center
Solid
Description
Ship Auger, Auger Drill Bit, 13/16 in, 12 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.