Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 2in, PK5

  • Mfr # 225102ZR

  • Zoro # G3977961


product price: $16.85
/pk 5, $3.37/ea

Key Features

Max. Opening
2"
Overall Height
0.6 in
Overall Width
2.4 in
Number of Pieces
1
Overall Length
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
225102ZR
Zoro #
G3977961
UPC #
-
Country of Origin
India

Dimensions

Overall Height
0.6 in
Overall Width
2.4 in
Overall Length
5.1 in

Details

Item
C-Clamp
Max. Opening
2"
Number of Pieces
1

Description

C-Clamp,2in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.