Shop IRWIN
See all product information
Carpenter's Pencil, Rectangle, 7 in L, Gray
Mfr # 66300
Zoro # G603753355
product price:Â $1.59
/eaKey Features
Width (In.)
2 1/10 in
Lead Type
Medium Graphite
Point Type
Flat
Body
Wood
Features
Double Sided Lead
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66300
Zoro #
G603753355
UPC #
024721663009
Country of Origin
Indonesia
Dimensions
Width (In.)
2 1/10 in
Length (In.)
7 in
Width
2 1/8 in
Length
7 in
Height
7 in
Details
Item
Carpenter's Pencil
Lead Type
Medium Graphite
Point Type
Flat
Body
Wood
Features
Double Sided Lead
For Use With
Carpenter's Pencil
Product Type
Carpenter's Pencil
Body Material
Wood
Core Hardness
Medium
Body Color
Blue
Body Shape
Rectangle
Core Material
Graphite
Core Shape
Flat
Pigment Color
Gray
Compatible Surfaces
Wood
Description
Carpenter's Pencil, Body Color Blue, Body Material Wood, Body Shape Rectangle, Compatible Surfaces Wood, Core Hardness Medium, Core Shape Flat, Length 7 in, Pigment Color Gray, Product Type Carpenter's Pencil, Specialty Environment or Surface Conditions Not Applicable, Height 7 in, Width 2 1/8 in, Core Material Graphite, Tip Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.