Zoro Homepage

Carpenter Saw, 12P, Fine Cut

  • Mfr # 2011202

  • Zoro # G3989474


product price: $24.29
/ea

Key Features

Hand Saw Application
Wood
Length
28 in
Blade Length
24 in
Teeth per Inch
12
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011202
Zoro #
G3989474
UPC #
038548065052
Country of Origin
Denmark

Dimensions

Length
28 in
Blade Length
24 in
Overall Length
28 in
Blade Thickness
1 mm

Details

Hand Saw Application
Wood
Item
Hand Saw
Teeth per Inch
12
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Type
Fine Cut
Handle Design
ProTouch
Features
Blade Delivers Rigidity And Control, Rapid, Rapid Removal Of Chips, Smooth Start, Tapered Nose Improves Clearance And Stability
Characteristics
12 Points
Handle Material
Wood
Tether Style
Tether Capable
Tooth Grind
Triple Ground
Cutting Action
Fine
Handle Style
Ergonomic
Cutting Edge Type
Serrated
Hand Saw Product Type
Carpenter Saws
Material Application
Hard Wood Materials
Non-Sparking
No

Description

The Irwin 2011202 Carpenter Saw is the ideal tool for cutting through wood. The fine cut blade allows you to make clean, precise cuts. With 12 points, this hand saw has a 24 in. long blade that makes it easy to handle. It also has an overall length of 28 in., making it convenient to use with one hand or two hands. Made of steel, the fine cut blade gives you the ability to make smooth and accurate cuts without chipping or splintering the wood surface. This Irwin Fine Cut Hand Saw will help you get your work done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.