Zoro Homepage

Carpenter Saw, Fine, 15 In, 12 TPI

  • Mfr # 2011200

  • Zoro # G2452633


product price: $21.99
/ea

Key Features

Hand Saw Application
Wood
Length
18 1/2 in
Blade Length
15 in
Teeth per Inch
12
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011200
Zoro #
G2452633
UPC #
038548065014
Country of Origin
Denmark

Dimensions

Length
18 1/2 in
Blade Length
15 in
Manufacturers Warranty Length
Lifetime Guarantee
Blade Thickness
1 mm
Overall Length
18 1/2 in

Details

Hand Saw Application
Wood
Item
Hand Saw
Teeth per Inch
12
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Design
Rubberized Cushion Handle Over Hardwood
Characteristics
Improved Tooth Geometry and Grind Angles
Type
Fine Cut
Function
Cuts Hard Wood Materials
Features
Blade Delivers Rigidity And Control, Rapid, Rapid Removal Of Chips, Smooth Start, Tapered Nose Improves Clearance And Stability
Tether Style
Tether Capable
Material Application
Hard Wood Materials
Handle Style
Ergonomic
Cutting Action
Fine
Handle Material
Wood
Hand Saw Product Type
Carpenter Saws
Cutting Edge Type
Serrated
Tooth Grind
Triple Ground
Non-Sparking
No

Description

Hand Saw, Blade Length 15 in, Blade Material Steel, Blade Thickness 1 mm, Cutting Action Fine, Cutting Edge Type Serrated, Features Blade Delivers Rigidity And Control, Rapid, Rapid Removal Of Chips, Smooth Start, Tapered Nose Improves Clearance And Stability, Hand Saw Application Wood, Hand Saw Product Type Carpenter Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.