Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Knife Blade, 3/4" W, PK5

  • Mfr # 1777341

  • Zoro # G4552554


product price: $3.75
/pk 5, $0.75/ea

Key Features

Material
Carbon Steel
Length
2 1/4 in
Width
3/4 in
Number of Blades Included
5
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1777341
Zoro #
G4552554
UPC #
038548992235
Country of Origin
China

Dimensions

Length
2 1/4 in
Width
3/4 in
Thickness
0.015 in
Blade Width
3/4 in
Blade Thickness
0.015625 in
Blade Length
2 1/4 in

Details

Item
Carpet Knife Blade
Material
Carbon Steel
Number of Blades Included
5
Blade Material
Steel
Primary Cutting Application
Carpet
Mount Type
(1) Holding Slot
Number of Blade Points
4
Blade Edge
Straight
Fits Utility Knives Stock No.
5C946
Blade Point Type
Blunt
Blade Dispenser Included
No
Number of Cutting Edges
2
Blade Design
21
Material Application
Carpet
For Cutting Cork
No
For Cutting Paper
No
For Cutting Cardboard
No
For Cutting Plastic
No
Compatible with Series
1774107
Blade Edge Type
Straight
Blade Tip
Blunt
Compatible with Manufacturer Model Number
10-525
For Cutting Rubber
No
For Cutting Leather
No
For Cutting Fabric
No
Includes Blade Dispenser
No
Compatible Manufacturer Part Number
10-525
Compatible Manufacturer Model Number
10-525
For Use With Mfr. Model Number
10-525
Compatible with Manufacturer Model No.
10-525
Compatible with Mfr. Model No.
10-525
For Use with Mfr Model Number
10-525
Compatible Pump Manufacturer Part Number
10-525
Compatible Mfr. Model Number
10-525

Description

Carpet Knife Blade, Blade Design 21, Blade Edge Type Straight, Blade Length 2 1/4 in, Blade Material Steel, Blade Thickness 0.015 in, Blade Tip Blunt, Blade Width 3/4 in, Compatible with Grainger Part Number 5C946, Compatible with Manufacturer Model Number 10-525, Compatible with Series 1774107, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.