Chalk Line Reel, 1.8 oz, Straight, 100 ft L
Mfr # IWHT48443RC
Zoro # G009252957
product price: $23.29
/eaKey Features
Includes
Red Chalk
Handle Type
Steel
Door Type
Big-Mouth Turn and Lift
Case Color
Blue
Line Material
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IWHT48443RC
Zoro #
G009252957
UPC #
885911838375
Country of Origin
China
Dimensions
Line Length
100 ft
Included Chalk Size
4 oz
Line Thickness
1 mm
Details
Item
Chalk Reels
Includes
Red Chalk
Handle Type
Steel
Door Type
Big-Mouth Turn and Lift
Case Color
Blue
Line Material
Braided
Gear Ratio
6:1
Case Material
ABS Plastic
Included Chalk Color
Red
Hook Style
Wide Pronged
Line Construction
Straight
Product Type
Chalk Reel
Hook Material
Stainless Steel
Included Chalk Permanence
Permanent
Replacement Chalk Line Access
Disassembly Required
Fill Weight
1.8 oz
Compatible Replacement Line
100 ft
Description
Chalk Line Reel, Case Color Blue, Case Material ABS Plastic, Compatible Replacement Line 100 ft, Door Type Big-Mouth Turn and Lift, Fill Weight 1.8 oz, Gear Ratio 6:1, Handle Type Steel, Hook Material Stainless Steel, Hook Style Wide-Pronged, Included Chalk Color Red, Included Chalk Permanence Permanent, Included Chalk Size 4 oz, Includes Red Chalk, Includes Viewing Window No, Line Construction Straight, Line Length 100 ft, Line Material Braided, Line Thickness 1 mm, Product Type Chalk Line Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.