Shop IRWIN
See all product information
Create Account
Chalk Line Reel, 4 oz, Twisted, 100 ft L
Mfr # IWHT48441
Zoro # G908994606
product price:Â
$
6.99
/ea
Key Features
Case Color
Silver
Includes
Chalk Reel
Case Material
Aluminum
Handle Type
Folding Crank
Gear Ratio
1:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWHT48441
- Zoro #
- G908994606
- UPC #
- 885911819176
- Country of Origin
- Viet Nam
- Item
- Chalk Line Reel
- Case Color
- Silver
- Includes
- Chalk Reel
- Case Material
- Aluminum
- Handle Type
- Folding Crank
- Gear Ratio
- 1:1
- Door Type
- Sliding
- Product Type
- Chalk Line Reel
- Line Construction
- Twisted
- Fill Weight
- 4 oz
- Includes Viewing Window
- No
- Replacement Chalk Line Access
- Access Door
Description
Chalk Line Reel, Case Color Silver, Case Material Aluminum, Door Type Sliding, Fill Weight 4 oz, Gear Ratio 1:1, Handle Type Folding Crank, Included Chalk Color Not Applicable, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Chalk Reel, Includes Viewing Window No, Line Construction Twisted, Line Length 100 ft, Product Type Chalk Line Reel, Replacement Chalk Line Access Access Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.