Shop ZORO SELECT
See all product information
Create Account
Marking Flag, 18", Brown, PVC, PK100
- Mfr # 4518BRN-200
- Zoro # G4710176
product price:Â
$
5.89
/pk of 100, $0.06/ea
Key Features
Color
Brown
Overall Height
18 in
Flag Width
3 1/2 in
Flag Height
2 1/2 in
Legend
Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4518BRN-200
- Zoro #
- G4710176
- UPC #
- -
- Country of Origin
- United States
- Item
- Marking Flag
- Color
- Brown
- Legend
- Blank
- Pattern
- Solid
- Material
- Vinyl, 18" Wire Staff
- Staff Material
- Steel Wire
- Flag Material
- Vinyl
- Flag Color
- Brown
- Shell Material
- Vinyl, 18" Wire Staff
- Traction Material
- Vinyl, 18" Wire Staff
Dimensions
- Overall Height
- 18 in
- Flag Width
- 3 1/2 in
- Flag Height
- 2 1/2 in
- Length
- 18"
Description
Marking Flag, Flag Color Brown, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Staff Material Steel Wire, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.