
ChalkLineReel, 1.8oz, Braided, 100ftL
Mfr # IWHT48443BC
Zoro # G915827850
product price: $18.65
/eaKey Features
Case Color
Blue
Door Type
Turn Cap
Case Material
ABS Plastic
Gear Ratio
6:1
Line Material
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IWHT48443BC
Zoro #
G915827850
UPC #
0885911819213
Country of Origin
Viet Nam
Dimensions
Line Length
100 ft
Case Width
6 1/2 in
Included Chalk Size
4 oz
Case Height
2 1/2 in
Line Thickness
1 mm
Case Length
6 3/4 in
Details
Case Color
Blue
Item
Chalk Line Reel
Door Type
Turn Cap
Case Material
ABS Plastic
Gear Ratio
6:1
Line Material
Braided
Handle Type
Stainless Steel
Replacement Chalk Line Access
Disassembly Required
Hook Style
Wide Pronged
Included Chalk Color
Blue
Fill Weight
1.8 oz
Compatible Replacement Line
100 ft
Product Type
Chalk Line Reel
Hook Material
Stainless Steel
Line Construction
Braided
Included Chalk Permanence
Standard
Description
Chalk Line Reel, Case Color Blue, Case Material ABS Plastic, Compatible Replacement Line 1932894, Door Type Turn Cap, Fill Weight 1.8 oz, Gear Ratio 6:1, Handle Type Stainless Steel, Hook Material Stainless Steel, Hook Style Wide-Pronged, Included Chalk Color Blue, Included Chalk Permanence Standard, Included Chalk Size 4 oz, Includes Not Applicable, Includes Viewing Window No, Line Construction Braided, Line Length 100 ft, Line Material Braided, Line Thickness 1 mm, Product Type Chalk Line Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.