
Marathon 10 in. D X 5/8 in. Carbide Circular Saw Blade 80 teeth 1 pk
Mfr # 14076
Zoro # G2917884
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Blade Dia.
1 in
Arbor Hole Size
5/8 in
Number of Teeth
80
Kerf
0.095 in
Hook Angle
10 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14076
Zoro #
G2917884
UPC #
24721140760
Country of Origin
China
Dimensions
Blade Dia.
1 in
Arbor Hole Size
5/8 in
Details
Number of Teeth
80
Kerf
0.095 in
Hook Angle
10 Degrees
Description
IRWIN Marathon Saw Blade has a reinforced shoulder for added durability and specially engineered vents reduced hear build-up and warping
- • #400 grit diamond ground teeth for a smooth finish
- • Precision tensioned and balanced blade for an accurate cut
- • Construction grade carbide teeth for longer life
- • Thin kerf for fast cuts
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.