Zoro Homepage

CIRCULAR SAW BLADE 10" 80T

  • Mfr # HN14076

  • Zoro # G601937788


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Hook Angle
10°
Type
Saw Blade
Material
Carbide
Application
Trim/Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN14076
Zoro #
G601937788
UPC #
-
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Blade Diameter
10 in

Details

Number of Teeth
80
Hook Angle
10°
Type
Saw Blade
Material
Carbide
Application
Trim/Finish
Tooth Grind
ATB
Kerf
0.095 in
Applicable Materials
Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.