This item is Discontinued.

Irwin 18-Teeth Circular Saw Blade, Wood Cutting 4935203

18-Teeth Circular Saw Blade, Wood Cutting (Discontinued)

  • Mfr # 4935203
  • Zoro # G5106258
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935203
Zoro #
G5106258
UPC #
024721109767
Country of Origin
China

Dimensions

Cutting Depth
2"
Plate Thickness
0.039 in
Blade Dia.
5 3/8 in
Arbor Size
3/8 in
Max. Cutting Depth
1 3/4 in
Cut Width
0.063 in

Details

Item
Circular Saw Blade
Max. RPM
16,600
Diamond Knockout
No
Kerf
0.063"
Arbor Hole
25/64"
Hook Angle
19 Degrees
Application
Construction
Number of Teeth
18
Blade Type
Combination
Tooth Grind
ATB
Primary Saw Application
General Purpose
Tip Material
Carbide Tipped
For Use With
Circular Saws
For Use With Saw Type
Circular Saws
Primary Material Application
Wood
Arbor Shape
Round
Materials Cut
Nail-Embedded Wood, Wood
Max. Blade Speed
16,600 RPM
Wood Cutting Type
Framing
Series
WeldTec
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series WeldTec, Blade Dia. 5 3/8 in, Max. Blade Speed 16,600 RPM, Arbor Size 3/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 18, Max. Cutting Depth 1 3/4 in, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Wood, Wood Cutting Type Framing, Cut Width 0.063 in, Tip Material Carbide Tipped, Hook Angle 19 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in, Application Construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.