Zoro Homepage

Clamp, Handi, 4 In

  • Mfr # 59400CD

  • Zoro # G3156307


product price: $10.55
/ea

Key Features

Max. Opening
4"
Throat Depth
3 in
Size
4 in
Material
Plastic
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59400CD
Zoro #
G3156307
UPC #
038548594002
Country of Origin
China

Dimensions

Throat Depth
3 in
Size
4 in

Details

Max. Opening
4"
Material
Plastic
Features
Number of Pieces
1
Locking Clamp Product Grouping
Handi-Clamps
Locking Mechanism
Trigger Release
Item
Spring Clamp
Insulated
Yes
Jaw Opening - Maximum
4 in
Jaw Tip Material
Rubber
Handle Style
Molded Grooves
Ratcheting
Yes
Jaw Material1
Resin
Jaw Tip Style
Non Marring
Reflectivity
Nonreflective

Description

The Irwin Quick-Grip 59400CD Clamp is a sturdy clamp that offers fast, easy and one-handed operation. It has a 4 in. throat depth and max opening of 4". The handi clamp is made of resin for high durability. You can easily use this locking clamp with just one hand by pressing the trigger release. With its 4" throat depth and max opening, the Irwin Quick Grip Handi Clamp will meet your demands on the job site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.