Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Pliers, 6in, PK5

  • Mfr # 1771973

  • Zoro # G3969765


product price: $63.15
/pk 5, $12.63/ea

Key Features

Overall Length
6"
Features
Machined Jaws for Maximum Gripping Strength; Grips Provide Comfort, Control and Less Hand Fatigue
Jaw Length
1-3/8"
Jaw Width
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1771973
Zoro #
G3969765
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Jaw Length
1-3/8"
Jaw Width
1-1/4"

Details

Item
Combination Pliers,6in
Features
Machined Jaws for Maximum Gripping Strength; Grips Provide Comfort, Control and Less Hand Fatigue

Description

Combination Pliers,6in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.