Zoro Homepage

Conduit Clamp, Conduit Use, Steel

  • Mfr # 226410

  • Zoro # G501701717


product price: $35.39
/ea

Key Features

Material
Steel
For Use With
Conduit
Height
3.000 in
Width
4.600 in
Length
11.700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226410
Zoro #
G501701717
UPC #
38548014937
Country of Origin
China

Dimensions

Height
3.000 in
Width
4.600 in
Length
11.700 in

Details

Item
Clamp
Material
Steel
For Use With
Conduit
Description
Holds material 3" thick, at a 90 degree angle

Description

This Irwin Angle Clamp is designed to hold material up to 3 inches thick using a 90 degree angle. Convenient when an angle clamp is needed.


  • • Composite plastic body and steel screws
  • • Holds up to 200 pounds of pressure
  • • Ideal for holding larger corner items and crown molding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.