Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coping Saw, Flat Bar, 6 1/2 In, 17 TPI

  • Mfr # 2014400

  • Zoro # G2238083


product price: $9.59
/ea

Key Features

Hand Saw Application
Plastic, Wood
Length
13 1/8 in
Blade Length
6 1/2 in
Teeth per Inch
10
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2014400
Zoro #
G2238083
UPC #
024721064844
Country of Origin
China

Dimensions

Length
13 1/8 in
Blade Length
6 1/2 in
Throat Depth
5 1/2 in
Manufacturers Warranty Length
Lifetime Guarantee
Overall Length
13 1/4 in

Details

Hand Saw Application
Plastic, Wood
Item
Coping Saw
Teeth per Inch
10
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Design
Triangular Rubberized Cushion Handle
Type
Flat Bar Frame
Function
Cuts Trim
Features
Durability, Ergonomic Grips
Tether Style
Tether Capable
Cutting Edge Type
Straight
Material Application
Plastic, Wood
Cutting Action
Curved
Handle Material
Rubber
Handle Color
Blue, Yellow
Hand Saw Product Type
Coping Saws
Handle Style
Ergonomic
Non-Sparking
No

Description

The Irwin Coping Saw is the ideal tool for cutting curves and other intricate patterns. The flat bar frame has a triangular rubberized cushion handle that provides added comfort while sawing. It also features a 17 TPI blade, which makes it easy to cut through plastic and wood. This coping saw cuts fast and smooth, thanks to its 13 1/8 in. length and 6 1/2 in. blade length. With the Irwin Coping Saw, you will be able to get all your work done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.