
D.1 Hxcd7/16-20
Mfr # 9440
Zoro # G5160277
product price: $10.69
/eaKey Features
Thread Type
Fine
Thread Direction
Right-Hand
Material
High Carbon Steel
System of Measurement
SAE
Style
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9440
Zoro #
G5160277
UPC #
42526094408
Country of Origin
United States
Dimensions
Thread Size
7/16"-20
Width Across Flats
1 in
Details
Thread Type
Fine
Thread Direction
Right-Hand
Material
High Carbon Steel
System of Measurement
SAE
Style
Solid
Description
D.1 Hxcd7/16-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.