DblEndedDriverBit, 0.25" Hex, L:2.5", PK2
Mfr # IWAF32DEPH12
Zoro # G3575038
product price: $7.89
/pk 2, $3.95/eaKey Features
Overall Length
2 1/2 in
Shank Type - Machining
1/4 in
Shank Hex Size
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IWAF32DEPH12
Zoro #
G3575038
UPC #
885911650250
Country of Origin
China
Dimensions
Overall Length
2 1/2 in
Shank Hex Size
1/4 in
Fastening Tool Tip Size
PH1
Bit Size Side A
PH1
Bit Size Side B
PH1
Details
Item
Double Ended Driver Bit
Shank Type - Machining
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
Single End/Double End
1/4 in
SAE or Metric
Metric, SAE
Fastening Tool Material
Steel
Bit Style
Phillips
Impact Rated
Impact Rated
For Use With
Power Tool
Application - Tools
Power
Fastening Tool Item
Insert Bit
Measurement System
Metric, Imperial
Compatible Product Type
Power Tool
Tip Type Side B
Standard
Series
Irwin Impact Performance Series
Head Style Side B
Phillips
Tip Type Side A
Standard
Head Style Side A
Phillips
Description
DblEndedDriverBit,0.25" Hex,L:2.5",PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.