Zoro Homepage

DblEndedDriverBit, 0.25" Hex, L:2.5", PK2

  • Mfr # IWAF32DEPH32

  • Zoro # G600443525


product price: $7.39
/pk 2, $3.70/ea

Key Features

Bit Style
Phillips
Overall Length
2 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
Metric, SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF32DEPH32
Zoro #
G600443525
UPC #
885911650328
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 1/2 in
Fastening Tool Tip Size
PH3
Shank Size
1/4 in
Bit Size Side A
PH3
Bit Size Side B
PH3

Description

DblEndedDriverBit,0.25" Hex,L:2.5",PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.