Zoro Homepage

DblEndedDriverBit, 0.25" Hex, L:2.5", PK2

  • Mfr # IWAF32DESQ2-2

  • Zoro # G3573461


product price: $8.49
/pk 2, $4.25/ea

Key Features

Overall Length
2 1/2 in
Shank Type - Machining
1/4 in
Shank Hex Size
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF32DESQ2-2
Zoro #
G3573461
UPC #
042526915079
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Shank Hex Size
1/4 in
Fastening Tool Tip Size
S2
Bit Size Side A
S2
Bit Size Side B
S2

Details

Item
Double Ended Driver Bit
Shank Type - Machining
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
For Use With
Power Tool
Bit Style
Square
Fastening Tool Item
Insert Bit
Impact Rated
Impact Rated
Application - Tools
Power
Fastening Tool Material
Steel
SAE or Metric
Metric, SAE
Single End/Double End
1/4 in
Measurement System
Metric, Imperial
Series
Irwin Impact Performance Series
Tip Type Side B
Standard
Head Style Side B
Square
Compatible Product Type
Power Tool
Tip Type Side A
Standard
Head Style Side A
Square

Description

DblEndedDriverBit,0.25" Hex,L:2.5",PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.