Zoro Homepage

DblEndedDriverBit, 0.25" Hex, L:2.5", PK2

  • Mfr # IWAF32DESQ32

  • Zoro # G400443541


product price: $7.45
/pk 2, $3.73/ea

Key Features

Bit Style
Square
Overall Length
2 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
Metric, SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF32DESQ32
Zoro #
G400443541
UPC #
885911650311
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 1/2 in
Fastening Tool Tip Size
S3
Shank Size
1/4 in
Bit Size Side A
S3
Bit Size Side B
S3

Details

Item
Double Ended Driver Bit
Bit Style
Square
SAE or Metric
Metric, SAE
Shank Style
Hex
Finish
Corrosion Coated
Material
Steel
Single End/Double End
Double End
Impact Rated
Impact Rated
Application - Tools
Power
Fastening Tool Material
Steel
For Use With
Power Tool
Fastening Tool Item
Insert Bit
Shank Shape
Hex
Compatible Product Type
Power Tool
Tip Type Side A
Standard
Product Type
Double Ended Driver Bit
Head Style Side A
Square
End Design
Double End
Series
Irwin Impact Performance Series
Head Style Side B
Square
Tip Type Side B
Standard
Measurement System
Metric, Imperial
For Tool Type
Power

Description

DblEndedDriverBit,0.25" Hex,L:2.5",PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.