DblEndedDriverBit, 0.25" Hex, L:2.5", PK2
Mfr # IWAF32DET15T202
Zoro # G700725507
product price: $6.99
/pk 2, $3.50/eaKey Features
Bit Style
Torx(R)
Overall Length
2 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
Metric, SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IWAF32DET15T202
Zoro #
G700725507
UPC #
885911650304
Country of Origin
China
Dimensions
Overall Length
2 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 1/2 in
Fastening Tool Tip Size
T15, T20
Shank Size
1/4 in
Bit Size Side B
T15
Bit Size Side A
T20
Description
DblEndedDriverBit,0.25" Hex,L:2.5",PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.